References
Gedore:2093 U-10
Rubix:114A3128
Manufacturer :6180470
EAN:4010886618042

Product details : GEDORE 1/4 REVERIBLERATCHET 2093 U-10
Reversible ratchet 1/4" 127 mm Particularly for the demanding use experienced in industry and with utility vehicles Acc. to DIN 3122, ISO 3315 With recessed lever change, locks in middle position Return angle 15 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 129 mm |
| Finishing | chromed |
| Weight | 109 g |
Show UNSPSC/ECL@SS
£ 59.46 excl. VAT
/ Each
£ 71.35 incl. VAT
- Delivery usually within ( 8 ) days
