References
Stahlwille:12430001
Rubix:232A1328
EAN:4018754253869



Documents
Product details : STAHLWILLE 12430001 VDE RATCHET 3/8DRV
Strengths
•Reversible
With Quick Release safety lock
with double-insulated plastic sleeve for working under voltage
For use in confined spaces, re-engages after movement of 4. 5°
Construction without screws prevents foreign object damage
With Quick Release safety lock
with double-insulated plastic sleeve for working under voltage
For use in confined spaces, re-engages after movement of 4. 5°
Construction without screws prevents foreign object damage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 196x72x37 mm |
|---|---|
| Logistic Weight | 298 g |
| Package weight | 330 g |
| Square drive adapter | 3/8 '' |
| Length | 205 mm |
| Weight | 298 g |
Show UNSPSC/ECL@SS
£ 151.04 excl. VAT
/ Each
£ 181.25 incl. VAT
- Usually arrives within 14 working days
