References
Dichtomatik:67189188
Rubix:169A4509
Manufacturer :67189188

Product details : DICHTOMATK U SEAL UM8010010
Groove ring symmetrical
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Height | 10 mm |
| Material | nbr |
| Execution | symmetrical groove ring (n 21), suitable for one-sided pressure loading |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Usually arrives within 14 working days
