References
Freudenberg Sealing Technologies:40421985
Rubix:252A5771
Manufacturer :40421985

Documents
Product details : SIMRIT 40421985 FREUDENBERG SEAL
The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 55 mm |
| Height | 7 mm |
| Material | 94 au 925 |
| Execution | ni300 |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Usually arrives within 14 working days
