References
SMC:TLM0604N-20
Rubix:115A9067
Manufacturer :TLM0604N-20
EAN:3618036135565

Documents
Product details : SMC TLM0604N-20 FLUOROPOLYMER TUBING
TLM pipes are advanced, flexible, heat and chemical resistant pipes that are compatible with a wide range of fluids and can withstand temperatures of up to 260°C. Designed to be combined with SMC's extensive range of fittings, TLM pipe offers customers a complete solution for their pipework equipment needs.
•Applicable tubing O.D.: Ø 2 to Ø 25 mm
•Max. operating temperature: 260 °C
•Colour: translucent, red (translucent), blue (translucent), black.
Size: 0604 (ODØ6 IDØ4)
Color: N (Translucent)
Roll Length: 20 (20m)
•Max. operating temperature: 260 °C
•Colour: translucent, red (translucent), blue (translucent), black.
Size: 0604 (ODØ6 IDØ4)
Color: N (Translucent)
Roll Length: 20 (20m)
Strengths
Good chemical and heat resistance
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | transparent |
| Material | pfa |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 160.27 excl. VAT
/ Each
£ 192.32 incl. VAT
- Delivery usually within ( 4 ) days