FESTO 525464 PLASTIC TUBING 50MTR PUN-V0-10X1,5-BR
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-10X1,5-BR
Rubix:114A9060
Manufacturer :525464
EAN:4052568046194

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u(pu) |
Documents
Product details : FESTO 525464 PLASTIC TUBING 50MTR PUN-V0-10X1,5-BR
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 52,86 g |
|---|---|
| Inner diameter | 7 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u(pu) |
| Bend radius | 20 mm |
Show UNSPSC/ECL@SS
£ 431.47 excl. VAT
/ Each
£ 517.76 incl. VAT
- Usually arrives within 14 working days