FESTO 570354 PLASTIC TUBING 50MTR PUN-V0-16X2,5-BL-C
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-16X2,5-BL-C
Rubix:263A5787
Manufacturer :570354
EAN:4052568058197

Technical specifications
| Inner diameter | 11 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 570354 PLASTIC TUBING 50MTR PUN-V0-16X2,5-BL-C
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x150x500 mm |
|---|---|
| Logistic Weight | 153,6 g |
| Inner diameter | 11 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 50 mm |
Show UNSPSC/ECL@SS
£ 798.72 excl. VAT
/ Each
£ 958.46 incl. VAT
- Usually arrives within 14 working days