FESTO 558266 PLASTIC TUBING 400MTR PUN-H-8X1,25-NT-400
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-8X1,25-NT-400
Rubix:263A5740
Manufacturer :558266
EAN:4052568054137

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 558266 PLASTIC TUBING 400MTR PUN-H-8X1,25-NT-400
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 21 mm |
Show UNSPSC/ECL@SS
£ 539.75 excl. VAT
/ Each
£ 647.70 incl. VAT
- Usually arrives within 14 working days