BAHCO 1-170-08-3-0 8IN 3 SQUARE FILE CUT 3
Triangular bastard/soft/soft file, without handle
See technical informationReferences
Bahco:1-170-08-3-0
Rubix:116A0288
EAN:7311518020019

Product details : BAHCO 1-170-08-3-0 8IN 3 SQUARE FILE CUT 3
For deburring and filing angles and inner corners
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Strengths
Engineering Three Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Shape | triangular |
| Length | 200 mm |
| Handle | without |
| Type of cut | soft |
| Section | 15.5 mm |
Show UNSPSC/ECL@SS
£ 8.76 excl. VAT
/ Each
£ 10.51 incl. VAT
- Delivery usually within ( 14 ) days
