BAHCO 1-160-06-1-2 6IN SQUARE WITH HANDLE CUT 1
Handled Engineers File - Square
See technical informationSee documentsReferences
Bahco:1-160-06-1-2
Rubix:016855
EAN:7311518000370

Documents
Product details : BAHCO 1-160-06-1-2 6IN SQUARE WITH HANDLE CUT 1
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Single pack carded
Comfortable two-component handle provides excellent grip
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Single pack carded
Strengths
ERGO™ Engineering Square Files Bastard/Second/Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Shape | square |
| Length | 150 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Delivery usually within ( 14 ) days
