Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GEN. PURPOSE TRUCK MESHBASE/SIDES 1500X750X360 P.PROOF WHLS TI581R
GPC GEN. PURPOSE TRUCK MESHBASE/SIDES 1500X750X360 P.PROOF WHLS TI581R
Gen. Purpose Truck, Mesh Base/Sides - 1500 X 750 X 360
References
gpc industries:
TI581R
rubix:
203A6257
Product details
Technical specifications
Product details : GPC GEN. PURPOSE TRUCK MESHBASE/SIDES 1500X750X360 P.PROOF WHLS TI581R
Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Technical specifications
Attributes
Width
750
mm
Height
360
mm
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
592.50
excl. VAT
/
Each
£
711.00
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
370A9369 ALUTRUK 2-1 CONVERTIBLE SACK TRUCK 300-500KG LOAD RATING SILV
SPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180
GPC TILT TRUCKS PCN92Y
GPC G1370Y SACK TROLLEY
GPC GEN TRUCK, MESH BASE 1500X750X360 REACH COMPLIANT WHEELS TI552R
PROPLAZ PPU24Y BLUE - MESH TRUCK HINGED LID 1/2 DROP SIDE BLUE/GREY
TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI
GPC PWPT403Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
GPC GI919Y FOLDING PLATFORM TROLLEY
GPC GIL60Y 60 BIN STORAGE TROLLEY
GPC MOBILE GAS CYLINDER CARRIER - GALV'D GCC11G
GPC 125LTR TIPPER TRUCK TI208B
APOLLO PADT305Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1000L
SPARTEX GI256H BUDGET SACK TRUCK 410 X 470 X 1120 RED
SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE