Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC STATIC GAS CYLINDER CARRIER - GALV'D GCC12G
GPC STATIC GAS CYLINDER CARRIER - GALV'D GCC12G
Static Gas Cylinder Carrier - Galvanised
References
gpc industries:
GCC12G
rubix:
203A6218
Technical specifications
Material
steel
See all Specifications
Product details
Technical specifications
Product details : GPC STATIC GAS CYLINDER CARRIER - GALV'D GCC12G
This unit has a push/pull handle
Mobile on 2 fixed & 2 swivel 150mm rubber castors
Some assembly required
Technical specifications
Attributes
Material
steel
Width
1610
mm
Height
1800
mm
Length
890
mm
Colour
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,452.25
excl. VAT
/
Each
£
4,142.70
incl. VAT
Delivery usually within (
26
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC 3 TRAY TROLLEY GI637L
GPC GI230H TWO TIER TROLLEY
GPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470
GPC KTI14Y ORDER PICKING TROLLEY
GPC PLATFORM TRUCK 1200 X 800 3 MESH SIDES PI823H
GPC ATRSS04 TRAY RACK TROLLEY - SINGLE WIDTH C/W 4X44 LITRE CONTAINERS
MRT03Y PREMIUM MAILROOM TROLLEY 540 X 1180 X 980
GPC PWDT308Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC GI009P LARGE WHEELED FOLDING TROLLEY LIGHT GREY/BLUE
NT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATIC
GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD
ROEBUCK GIK03Y DELUXE FOLDING TRUCK
PLATFORM TRUCK WITH PLASTIC SIDES
GPC PWDT312Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
SPARTEX TI541R GEN.PURPOSE TRUCK MESH BASE/SIDES 1500X750X360 - REACH