GPC PLATFORM TRUCK TI212R


Platform Truck With Reach Compliant Wheels - Mesh Base

References
gpc industries:TI212R
rubix:169A5877
brand logo
brand logo
Technical specifications
Materialsteel
Load capacity400 kg
See all Specifications

Product details : GPC PLATFORM TRUCK TI212R


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H

Technical specifications


Attributes
Materialsteel
Load capacity400 kg
Width600 mm
Height360 mm
Length1200 mm
Colourblue
Show UNSPSC/ECL@SS
£ 313.38 excl. VAT
/ Each
£ 376.06 incl. VAT
  • Delivery usually within ( 6 ) days