Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.15-16 5/32
rubix:
317A9457
manufacturer :
6153058
Product details
Technical specifications
Product details : SANDVIK A393.15-165/32 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153058
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.08
excl. VAT
/
Each
£
103.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.15-40 12 ER COLLET 5966316
SANDVIK A393.15-201/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966298
SANDVIK 393.14-20D040X0315 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5760449
CUTLINE COLLET PRECISION ER11+ 7.0 MM 868559
SANDVIK 393.14-32 070 ER COLLET 5760560
SANDVIK 393.15-32 14 ER COLLET 5966309
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
OMEGAPROD OM32257 ER32-10 STANDARD COLLET
SANDVIK 393.15-40 06 ER COLLET 5966313
SANDVIK A393.15-403/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966371
3931440140-SVIK COLLET DIN 6499
OMEGAPROD OM32199 ER25-14 STANDARD COLLET COLLET ER25 430E 14-13MM
SANDVIK A393.14-40-3/4 5722994
SANDVIK 393.14-40 200 ER COLLET 5760497
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524