Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 2123214000
AVENTICS 2123214000
QR1-S standard series
References
aventics:
2123214000
rubix:
274A0888
ean:
3661475929516
Technical specifications
Material
Polybutylene Terephthalate
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 2123214000
Cover lid
Technical specifications
Attributes
Material
Polybutylene Terephthalate
Profile
QR1-S-RBS
Connection 2
14
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 177576 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-16,5-PG-16
SMC KQ2L06-U01A-X35 ONE-TOUCH FITTING
FESTO 153191 PUSH-IN T-FITTING QSTF-1/2-12-B
SMC KRH12-00 FITTING
NORGREN 101681038 PFIT 10MM-R3/8 SWI S-TEE ADPT
FESTO 133114 PUSH-IN T-CONNECTOR NPQP-T-Q12-E-FD-P10
NORGREN C01671038 PFITC 10MM-R3/8 SWIVEL TEE
SMC KQ2L16-03GS STAINLESS STEEL FITTINGS
SMC KAT06-U02 ELECTROSTAT PROTECTION FITTING
NORGREN C00200400 PFITC 4MM STR UNION CONNECTOR
SMC KQL08-01 FITTING
FESTO 153111 PUSH-IN T-FITTING QST-3/8-8
FESTO 130824 PUSH-IN T-FITTING QSTL-1/8-4-100
SMC KQ2LE04-00N ONE-TOUCH FITTING
FESTO 153173 PUSH-IN Y-FITTING QSYL-1/8-6