References
Festo:NPQH-D-S12-Q10-P10
Rubix:113A7133
Manufacturer :578312
EAN:4052568060152

Documents
Product details : FESTO 578312 PLUG CONNECTOR NPQH-D-S12-Q10-P10
Plug connector NPQH-D-S12-Q10-P10 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20,9 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 12 mm |
| Profile | npqh |
| Connection 2 | 10 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ 10 pieces
£ 63.96 incl. VAT
- Delivery usually within ( 2 ) days