References
Festo:TJK-1/2
Rubix:116A7112
Manufacturer :4952
EAN:4052568064495

Technical specifications
| Material | die-cast zinc (housing);anodised aluminium (nut) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 4952 T-FITTING TJK-1/2
T-fitting TJK-1/2 With female thread and 2 sealing rings Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 182,09 g |
|---|---|
| Material | die-cast zinc (housing);anodised aluminium (nut) |
| Connection 1 | g 1/2 |
Show UNSPSC/ECL@SS
£ 29.31 excl. VAT
/ Each
£ 35.17 incl. VAT
- Delivery usually within ( 26 ) days