References
SMC:KQ2R04-08A1
Rubix:393A7670
Manufacturer :KQ2R04-08A1
EAN:3618036052695

Technical specifications
| Connection 1 | 4 |
|---|---|
| Material | body: c3604 brass (option: electroless nickel plated brass). stud / thread portion: c3604 (with stainless steel 303 for some thread portions). chuck / guide: stainless steel 304. release button: pom (light gray). seal / o-ring: nbr. (source: smc kq2 catalog datasheet). |
Documents
Product details : SMC KQ2R04-08A1 ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | body: c3604 brass (option: electroless nickel plated brass). stud / thread portion: c3604 (with stainless steel 303 for some thread portions). chuck / guide: stainless steel 304. release button: pom (light gray). seal / o-ring: nbr. (source: smc kq2 catalog datasheet). |
| Length | 8 mm |
| Min. temperature | -5 °C |
| Colour | grey |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air, water |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Usually arrives within 14 working days