F4P (FIRST FOR PERFORMANCE) F4P5APTF 5 AMP PLUG TOP FUSES (L)25.5 MM X
Plug Top Fuse
See technical informationReferences
F4P:F4P5APTF
Rubix:234A5228
Product details : F4P (FIRST FOR PERFORMANCE) F4P5APTF 5 AMP PLUG TOP FUSES (L)25.5 MM X
5 Amp Plug Top Fuses (L)25.5 mm x (Dia)6.5 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 5 A |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Delivery usually within ( 3 ) days

