PROTEUS 63/2/30TA 63A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
Residual Current Devices
See technical informationSee documentsReferences
Proteus Switchgear:63/2/30TA
Rubix:234A8401
Documents
Product details : PROTEUS 63/2/30TA 63A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)
63A 2 Pole 30mA 2 Module RCD - Type A (H)85 mm x (W)35 mm x (D)66.3 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 64.44 excl. VAT
/ Each
£ 77.33 incl. VAT
- Delivery usually within ( 3 ) days

