PROTEUS 1032/3 32 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
Proteus MCB
See technical informationSee documentsReferences
Proteus Switchgear:1032/3
Rubix:234A8431
Documents
Product details : PROTEUS 1032/3 32 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
32 Amp Single Pole Mcb C Curve 10KA (H)84 mm x (W)17.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

