References
SMC:M-5ER
Rubix:122A8767
Manufacturer :M-5ER
EAN:3618035941990

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 14 bar |
Documents
Product details : SMC M-5ER FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ER (Port Size M5X0.8, Bulkhead Reducer)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ER (Port Size M5X0.8, Bulkhead Reducer)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x14 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | brass |
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 14 bar |
| Profile | m-5 |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ 10 pieces
£ 17.88 incl. VAT
- Delivery usually within ( 8 ) days