References
SMC:KWU04-S23
Rubix:115A3102
EAN:3618036021974

Technical specifications
| Material | polybutylene terephthalate (body);brass (stem);brass (driving rod);stainless steel (chuck);brass (guide);brass (inner connector);polyoxymethylene (collet);polyoxymethylene (retainer);nitrile butadiene rubber (o-ring);nitrile butadiene rubber (gasket);zinc chromate mild steel (bracket);zinc chromate mild steel (mounting thread) |
|---|
Product details : SMC KWU04-S23 FITTING
Coaxial compatible one-touch fitting series KW is a new and easy to use coaxial tube system. Insertion and release of tube can be carried out with the same ease as an ordinary one-touch fitting.
Strengths
One-touch coaxial fitting
Type is flange straight (horizontal, vertical, CQ2), flange elbow, exchanger, union tee, split union tee, split branch Y
Applicable tube size and has Ambient and fluid temperature
Type is flange straight (horizontal, vertical, CQ2), flange elbow, exchanger, union tee, split union tee, split branch Y
Applicable tube size and has Ambient and fluid temperature
Technical specifications
Attributes
| Material | polybutylene terephthalate (body);brass (stem);brass (driving rod);stainless steel (chuck);brass (guide);brass (inner connector);polyoxymethylene (collet);polyoxymethylene (retainer);nitrile butadiene rubber (o-ring);nitrile butadiene rubber (gasket);zinc chromate mild steel (bracket);zinc chromate mild steel (mounting thread) |
|---|
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ 10 pieces
£ 120.00 incl. VAT
- Delivery usually within ( 4 ) days