References
SMC:KGL06-02
Rubix:115A4012
Manufacturer :KGL06-02

Technical specifications
| Material | stainless steel (inox 303 / sus303) |
|---|---|
| Connection 1 | r 1/4 male |
Documents
Product details : SMC KGL06-02 FITTING
This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.
Model: KGL06-02 (Tube O.D. ø6, Thread 1/4)
Sealant: None
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.
Model: KGL06-02 (Tube O.D. ø6, Thread 1/4)
Sealant: None
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | stainless steel (inox 303 / sus303) |
| Connection 1 | r 1/4 male |
| Profile | elbow fitting (male elbow) |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ 2 pieces
£ 22.10 incl. VAT
- Delivery usually within ( 4 ) days