References
SMC:KCE12-03
Rubix:133A3229

Technical specifications
| Material | body: c3604bd (brass, electroless nickel plated) + pbt; thread portion: stainless steel (sus304); seal: nbr; internal parts: polyacetal (pom) |
|---|---|
| Connection 1 | rc 3/8 |
Product details : SMC KCE12-03 FEMALE ELBOW UNION FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
KCE, Tube Coupler, Self Seal Fittings, Bulkhead Connector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x56x31 mm |
|---|---|
| Logistic Weight | 105 g |
| Material | body: c3604bd (brass, electroless nickel plated) + pbt; thread portion: stainless steel (sus304); seal: nbr; internal parts: polyacetal (pom) |
| Connection 1 | rc 3/8 |
| Profile | kce (bulkhead female union), self-seal fittings series kc |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Type | bulkhead female union (self-seal fitting) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 226.40 excl. VAT
/ 10 pieces
£ 271.68 incl. VAT
- Delivery usually within ( 24 ) days