Deep groove ball bearing FAG 6228, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing
See technical informationReferences
FAG:6228
Rubix:158A7191
Manufacturer :0167219930000
EAN:4012801203968

Product details : FAG 6228 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x250x250 mm |
|---|---|
| Logistic Weight | 8070 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 3600 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 295.66 excl. VAT
/ Each
£ 354.79 incl. VAT
- Delivery usually within ( 7 ) days
