INA GG.ASE16 BEARING HOUSING GG ASE 16
Plummer block housing GG.ASE..
See technical informationSee documentsReferences
INA:GG.ASE16
Rubix:132A7419
Manufacturer :0008424270000
EAN:4012802787856


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 89 mm |
Documents
Product details : INA GG.ASE16 BEARING HOUSING GG ASE 16
Plummer block housing
Plummer block housing
Technical specifications
Attributes
| Logistic Weight | 5690 g |
|---|---|
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 89 mm |
| Material | steel |
| Height | 175 mm |
| Length | 290 mm |
| Number of holes | 2 |
| Outer diameter | 139 mm |
| Width | 290 mm |
Show UNSPSC/ECL@SS
£ 74.01 excl. VAT
/ Each
£ 88.81 incl. VAT
- Usually arrives within 14 working days