References
SNR:PA205
Rubix:205A7136
EAN:3413520567040


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SNR PA205 HOUSING
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger. Self aligning bearing units with different fixing options
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast |
| Height | 72 mm |
| Length | 84 mm |
| Number of holes | 2 |
| Outer diameter | 37.4 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Delivery usually within ( 3 ) days