RHP HOUSED BEARING UNIT SL65

Self-Lube Pillow Block Unit

See technical informationSee documents
References
RHP:SL65
Rubix:158A2460
Manufacturer :SL65 R
EAN:00747023032853
brand logo
Technical specifications
Inner diameter65 mm
Fixation centre-to-centre distance241.5 mm
Shaft Height82.55 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT SL65


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL65 - RHP Cast Iron Pillow Block - 65 mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight9140 g
Inner diameter65 mm
Fixation centre-to-centre distance241.5 mm
Shaft Height82.55 mm
Materialcast iron
Total bearing width77.8 mm
Outer diameter130 mm
Diameter of fixation holes20 mm
Height165.5 mm
Length286 mm
Seriessl
Weight11.6 kg
Number of holes2
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr66000 N
Width74 mm
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
  • In stock: Next day delivery