References
RHP:SL1EC
Rubix:212A0323
Manufacturer :SL1EC R
EAN:00747023031887


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 110.2 mm |
| Shaft Height | 33.32 mm |
Documents
Product details : RHP SL1EC HOUSED BEARING UNIT
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 25.4 mm |
| Fixation centre-to-centre distance | 110.2 mm |
| Shaft Height | 33.32 mm |
| Material | cast iron |
| Total bearing width | 31.03 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Height | 67.8 mm |
| Length | 139 mm |
| Series | sl |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
- Usually arrives within 14 working days