References
SNR:USPG206
Rubix:206A3211
Manufacturer :USPG.206
EAN:3413529506750




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
Product details : SNR USPG206 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 62 mm |
| Clamping | 8 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2 tapped bores (base mounting) |
| Height | 42.9 mm |
| Length | 85 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | uspg200 |
| Weight | 1.07 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ Each
£ 23.42 incl. VAT
- Delivery usually within ( 3 ) days