References
NTN:UKP211D1
Rubix:206A2169
EAN:4547359002447




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 23 mm |
Documents
Product details : NTN UKP211D1 BEARING UNIT
NTN - Bearing Unit - UKP211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 23 mm |
| Material | cast steel |
| Total bearing width | 60 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 6 mm |
| Mounting typ | 2-bolt base |
| Height | 126 mm |
| Length | 219 mm |
| Sealing | contact (nitrile rubber) |
| Lubrication | relubricatable |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 53.48 excl. VAT
/ Each
£ 64.18 incl. VAT
- Delivery usually within ( 3 ) days