Other insert bearing SKF YSA 210-2FK, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 37 mm
Insert Bearing
See technical informationSee documentsReferences
SKF:YSA 210-2FK
Rubix:103A0026
Manufacturer :78640
EAN:7316570681512

Documents
Product details : SKF BEARING INSERT YSA 210-2FK
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Clamping ring bearings are based on sealed deep groove ball bearings. This version with a tapered bore is suitable for applications with constant and reversing directions of rotation. The locking is achieved with a clamping sleeve, allowing quick, easy mounting on the shaft. The clamping sleeve must be ordered separately.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x90x90 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 45 mm |
| Outer diameter | 90 mm |
| Width | 37 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 48.64 excl. VAT
/ Each
£ 58.37 incl. VAT
- Delivery usually within ( 3 ) days
