Other insert bearing NTN UK315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 55 mm
NTN - Insert Bearing - UK305D1
See technical informationReferences
NTN:UK315D1
Rubix:206A1665
EAN:4547359242218



Product details : NTN UK315D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover discs on both sides of the bearing, tapered bore, locking sleeve attachment, re-greaseable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x170x70 mm |
|---|---|
| Logistic Weight | 3780 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 143.11 excl. VAT
/ Each
£ 171.73 incl. VAT
- Usually arrives within 14 working days
