Other insert bearing NTN UK313D1, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 49 mm
NTN - Insert Bearing - UK305D1
See technical informationReferences
NTN:UK313D1
Rubix:206A1661
EAN:4547359242195



Product details : NTN UK313D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover plates on both sides of the bearing, tapered bore, clamping-sleeve mounting, relubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x60 mm |
|---|---|
| Logistic Weight | 2633 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 102.84 excl. VAT
/ Each
£ 123.41 incl. VAT
- Delivery usually within ( 3 ) days
