Insert bearing for self-aligning bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 104x104x43 mm |
---|---|
Logistic Weight | 806 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Series | UK200 |
Cage | Steel |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Sealing | Open |
Usually arrives within 14 working days