Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
---|---|
Package weight | 401,9 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Bearing Clearance | CN |
Material | Steel |
Sealing | Two rubber seals |
94,996 mm |
Usually arrives within 14 working days