References
NTN:UCP320D1
Rubix:206A0814
EAN:4547359226898



Documents
Product details : NTN UCP320D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 540x345x153 mm |
|---|---|
| Logistic Weight | 34050 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 33000 kg |
| Number of holes | 2 |
| Width | 108 mm |
Show UNSPSC/ECL@SS
£ 432.71 excl. VAT
/ Each
£ 519.25 incl. VAT
- Delivery usually within ( 3 ) days
