RHP SL1.1/4HLT RHP PILLOW BLOCK


Self-Lube Pillow Block Unit

References
rhp:SL1.1/4HLT
rubix:215A1086
manufacturer :SL1.1/4HLT RRS AHQP5
ean:00747023108978
brand logo
brand logo
Technical specifications
Fixation centre-to-centre distance136.5 mm
See all Specifications

Product details : RHP SL1.1/4HLT RHP PILLOW BLOCK


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1700 g
Fixation centre-to-centre distance136.5 mm
MaterialCast Iron
Centre-centre of shaft46.02 mm
Height91.5 mm
Length166 mm
Total bearing width42.9 mm
SeriesSL
Weight1.7 kg
Diameter of fixation holes12 mm
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
Show UNSPSC/ECL@SS
£ 41.92 excl. VAT
/ Each
£ 50.30 incl. VAT
  • Usually arrives within 14 working days