References
SNR:UCPLE206L3
Rubix:206A1160
EAN:3413521119576





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 39.7 mm |
Product details : SNR UCPLE206L3 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,triple lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x1x1 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 39.7 mm |
| Material | grey cast iron |
| Total bearing width | 19 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | pillow block housing with 2 slotted fixing holes (relubricatable) |
| Height | 83 mm |
| Length | 165 mm |
| Sealing | uszczelnienie z potrójną wargą |
| Lubrication | relubricatable; grease fitting m6x1; bearing insert delivered lubricated for life |
| Series | ucple200 |
| Weight | 1.12 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- Usually arrives within 14 working days