References
INA:RASE90-XL
Rubix:104A1760
Manufacturer :0008775650000
EAN:4064327885746


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 268 mm |
| Shaft Height | 101.6 mm |
Product details : INA RASE90-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PASE comes with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASE with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x330x180 mm |
|---|---|
| Logistic Weight | 12030 g |
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 268 mm |
| Shaft Height | 101.6 mm |
| Material | gray cast iron |
| Total bearing width | 85 mm |
| Outer diameter | 160 mm |
| Clamping | 69.6 mm |
| Diameter of fixation holes | 35 mm |
| Mounting typ | 2-bolt base |
| Height | 200 mm |
| Length | 330 mm |
| Sealing | r seals |
| Lubrication | relubrication via m6 grease fitting |
| Series | rase..-xl |
| Weight | 12.04 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 469.70 excl. VAT
/ Each
£ 563.64 incl. VAT
- Delivery usually within ( 7 ) days