References
SNR:EXPE206N
Rubix:205A3378
EAN:3413529536122




Product details : SNR EXPE206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 48.3 mm |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- Usually arrives within 14 working days
