References
SNR:EXP207-20
Rubix:205A3273
EAN:3413520610975




Product details : SNR EXP207-20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 51.1 mm |
Show UNSPSC/ECL@SS
£ 28.82 excl. VAT
/ Each
£ 34.58 incl. VAT
- Usually arrives within 14 working days
