Plummer block housing unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Material | Sheet Steel |
Height | 66.1 mm |
Length | 117.5 mm |
Total bearing width | 38 mm |
Series | RPB..-XL |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 14100 N |
Outer diameter | 117.5 mm |
Width | 38 mm |
Usually arrives within 14 working days