SNR MUCTBL206 BEARING UNIT

Bearing Unit

See technical informationSee documents
References
SNR:MUCTBL206
Rubix:394A8255
EAN:3413521844423
brand logo
Technical specifications
Inner diameter30 mm
Fixation centre-to-centre distance76.2 mm
Shaft Height42.9 mm
See all Specifications
Documents

Product details : SNR MUCTBL206 BEARING UNIT


Thermoplastic housing, stainless steel insert ball bearing with socket set screws, seal with slinger, food grease Self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.

Technical specifications


Attributes
Inner diameter30 mm
Fixation centre-to-centre distance76.2 mm
Shaft Height42.9 mm
Materialstainless steel
Total bearing width42.5 mm
Outer diameter62 mm
Height84 mm
Length101 mm
Seriesmuctbl
Weight0.5 kg
Number of holes2
Width38.1 mm
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
  • Delivery usually within ( 3 ) days