INA RASE35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE35-XL-N
Rubix:101A8465
Manufacturer :0946130280000
EAN:4054372514371


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : INA RASE35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 45 mm |
| Outer diameter | 55 mm |
| Diameter of fixation holes | 14 mm |
| Height | 93 mm |
| Length | 163 mm |
| Series | rase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 49.44 excl. VAT
/ Each
£ 59.33 incl. VAT
- Delivery usually within ( 7 ) days