SNR - Bearing Unit - UKP.305H
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 236 mm |
Shaft Height | 80 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 236 mm |
Shaft Height | 80 mm |
Material | Cast Iron |
Centre-centre of shaft | 80 mm |
Height | 154 mm |
Length | 310 mm |
Total bearing width | 80 mm |
Series | UKP300 |
Weight | 7.8 kg |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 44800 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 120 mm |
Width | 43 mm |
Usually arrives within 14 working days