References
SNR:ESPE20723
Rubix:205A2606
EAN:3413520610784




Product details : SNR ESPE207-23 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1580 kg |
| Width | 38.9 mm |
Show UNSPSC/ECL@SS
£ 21.44 excl. VAT
/ Each
£ 25.73 incl. VAT
- Usually arrives within 14 working days
