References
SNR:EXP211N
Rubix:205A3287
EAN:3413529517336




Product details : SNR EXP211N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 71.3 mm |
Show UNSPSC/ECL@SS
£ 58.39 excl. VAT
/ Each
£ 70.07 incl. VAT
- Usually arrives within 14 working days
