References
RHP:NP80
Rubix:158A3364
Manufacturer :NP80 R
EAN:00747023019526


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 241 mm |
| Shaft Height | 88.9 mm |
Documents
Product details : RHP HOUSED BEARING UNIT NP80
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP80 - RHP Cast Iron Pillow Block - Inside Diameter 80
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 9700 g |
|---|---|
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 241 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 82.6 mm |
| Outer diameter | 174 mm |
| Diameter of fixation holes | 24 mm |
| Height | 174 mm |
| Length | 291 mm |
| Series | np |
| Weight | 9.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 214.16 excl. VAT
/ Each
£ 256.99 incl. VAT
- In stock: Next day delivery